Shop All Two Way Radio Accessories
This Product is Discontinued
3M
Headset, Behind the Head, Two Ear, 3AA Batt (Discontinued)
Mfr # MT53H7B4600-NA
Zoro # G1893757
Free Shipping & Returns
This Product is Discontinued
Key Features
- Headset Style Behind the Head
- Color Blue
- In Ear / On Ear / Over Ear LOV Over Ear
- Includes (3) AA Batteries
- Push To Talk Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MT53H7B4600-NA
- Zoro # G1893757
- UPC # 04046719783755
- Country of Origin Sweden
- Category Two Way Radio Accessories
Dimensions
Battery Size | AA |
Description
Headset, Headset Style Behind-the-Neck, Noise Reduction Rating 26 dB, Cup Color Blue, Two-Way Radio Communication Type Listen, Talk, Band Color Blue, Battery Size AA, Battery Type Rechargeable, Features 38 Sub-Channels, 8 Pre-Programmed BRS Channels, Allows Workers to Stay Connected to On Another, No Cords to Get In The Way, Range of Up to 9,500 ft (Depending On Environment), Rechargeable Batte, Two-Way Radio Communication, Voice Guided Menu System, VOX, In Ear / On Ear / Over Ear Over Ear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.