Shop All Two Way Radio Accessories
3M
Headset, 26dB, Headband, Green, AA Batteries
Mfr # MT13H223A
Zoro # G7179536
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (2) AA batteries
- Color Green
- Battery Type Alkaline
- Band Material - Hearing Protection PVC, Stainless Steel
- Band Color - Hearing Protection Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MT13H223A
- Zoro # G7179536
- UPC # 04054596123175
- Country of Origin Poland
- Category Two Way Radio Accessories
Dimensions
Battery Size | AA |
Description
Electronic Ear Muffs, Earmuff Style Over-the-Head, Earmuff Type Rigid, Noise Reduction Rating 26 dB, Dielectric No, Radio Band Type No Radio Band, Intrinsically Safe No, Connection Type Wired, Wired Connection Type 3.5mm Stereo Jack, Cushion Material Foam, Battery Size AA, Cup Color Green, Auxiliary Input 3.5mm Stereo Plug, Series ProTac Shooter, Standards ANSI S3.19-1974, Band Color Black, Band Material PVC, Stainless Steel, Battery Chemistry Alkaline
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kubota L2800 Tractor 30 HP 585cca Battery (L2800 TRACTOR 30 HP 585CCA BATTERY KUBOTA)
- HAMMOND 2U BRUSHED RACK Panel (BRP2UBK)
- BATTERY CLERK AJC® Securitron 12V 4Ah 12V 4.5Ah Alarm Battery (12V-4Ah-Securitron-12V-4.5Ah-A)
- PYLE Daul Passive Direct Box (PDC22)
- 3M PELTOR Audio Input Cable FL6H, 3.5mm Mon (FL6H)
- 3M Adapter, Use with Motorola Turbo (FL5063-02)
- 3M Peltor Lite-Com Pro II Char Cable AL2AH (AL2AH)
- 3M Headset, 21dB, Headband, Green, AA Batteries (MT13H222A)
- 3M PELTOR Microphone Post A44, 1/pk (A44)
- 3M Tactical Headset, Foldable, Green (MT20H682FB-47 GN)
- MOTOROLA Retainer Kit, Use With 4PJD4 (RLN5500A)
- 3M Two Way Radios & Accessories