Shop All Two Way Radio Accessories
3M
Headset, 21dB, Headband, Green, AA Batteries
Mfr # MT13H222A
Zoro # G7179579
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) AA batteries
- Color Green
- Battery Type Alkaline
- Ear Muff Cup Color Green
- Ear Muff Shell Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MT13H222A
- Zoro # G7179579
- UPC # 04054596123137
- Country of Origin Poland
- Category Two Way Radio Accessories
Dimensions
Battery Size | AA |
Description
Electronic Ear Muffs, Earmuff Style Over-the-Head, Earmuff Type Rigid, Noise Reduction Rating 21 dB, Dielectric No, Radio Band Type No Radio Band, Intrinsically Safe No, Connection Type Wired, Wired Connection Type 3.5mm Stereo Jack, Cushion Material Foam, Battery Size AA, Cup Color Green, Auxiliary Input 3.5mm Stereo Plug, Series ProTac Hunter, Standards ANSI S3.19-1974, Band Color Black, Band Material PVC, Stainless Steel, Battery Chemistry Alkaline
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Mouse Pad, Gray, Foam, 8" L, 9" W (MP114-BSD1)
- VERTEX STANDARD Surveillance Kit, 1 Wire, 3 ft. Cord L, Blk (MH101A4B)
- MAKITA XGT 2.5Ah Battery, 40V max (BL4025)
- JABRA Talk 45 HD Voice Wireless Earset (100-99800900-02)
- 3M Headset Kit, Over the Head, Green (88063-00000)
- 3M Tactical Headset, Over the Head, Black (93407)
- 3M Headset, 26dB, Headband, Green, AA Batteries (MT13H223A)
- 3M Stanchion Base (7400052)
- 3M PELTOR Push-To-Talk (PTT) Adaptr, Blk 1, (FL-U/94A-19)
- 3M Adapter, Use with Motorola Turbo (FL5063-02)
- MOTOROLA Antenna Band, 1/2 L, Rubber/Plastic, PK10 (32012144001)
- 3M Two Way Radios & Accessories