Shop All Two Way Radio Accessories
3M Peltor
Headset, 19 dB, Black, Plastic
Mfr # MT13H220P3E
Zoro # G7179807
original price:
$119.99
5% off
new price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Black
- Battery Type Disposable
- For Use With Hard Hats
- Auxiliary Input 3.5mm Stereo Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M Peltor
- MFR # MT13H220P3E
- Zoro # G7179807
- UPC # 04054596123199
- Country of Origin Poland
- Category Two Way Radio Accessories
Dimensions
Battery Size | AA |
Description
Electronic Ear Muffs, Earmuff Style Hard Hat-Mounted, Earmuff Type Rigid, Noise Reduction Rating 19 dB, Dielectric No, Radio Band Type No Radio Band, Intrinsically Safe No, Connection Type 3.5mm Stereo, Wired Connection Type 3.5mm Stereo Jack, Cushion Material Foam, Battery Size AA, Cup Color Black, Auxiliary Input 3.5mm Stereo Plug, Series ProTac III, Standards ANSI S3.19-1974, Band Color Black, Band Material PVC, Stainless Steel, Battery Chemistry Alkaline
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLKANO Race Series Wireless Bluetooth 4.2 Stereo Earphones with Built-In Mic, Red/Black (VK-1008-BKRD)
- ILC Replacement For CAMERON SINO, CSPLC771SL (CS-PLC771SL)
- ILB GOLD Lithium Battery, Replacement For Cameronsino, Cs-Er10450 (CS-ER10450)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for EnerSys NP7-12 (MAX3943271)
- 3M PELTOR Headset, 26dB, Headband, Black, AA Batteries (HRXS221A-NA)
- 3M PELTOR Headset, Hard Hat-Mounted, 25 dB, Yellow (MT73H7P3E4610NA)
- 3M PELTOR WS ProTac XPI Headset Headband, PK10 (MT15H7AWS6-111)
- 3M PELTOR Radio PTT Adaptor Cable (FL5018-02)
- 3M PELTOR Boom Microphone MT7V/1 (MT7V/1)
- 3M PELTOR LiteCom FRS Headset MT53H7B4602-NA (MT53H7B4602-NA)
- KENWOOD Speaker/Mic, Heavy Duty, Plastic/Metal (KMC-21A)
- 3M Peltor Two Way Radio Accessories