Shop All Hard Hat Accessories
3M
Headgear, For Use With WP98 Visor / CP8 Chin Protector Blue
Mfr # 10078371825215
Zoro # G507465750
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Blue
- For Use With WP98 Visor / CP8 Chin Protector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 10078371825215
- Zoro # G507465750
- Country of Origin United States
- Category Hard Hat Accessories
Details
Item | Headgear |
Material | Plastic |
Color | Blue |
For Use With | WP98 Visor / CP8 Chin Protector |
Description
3M HCP8 headgear features precision ratchet adjustment for comfortable snug fit and a high strength thermoplastic crown It provides impact resistance over a wide range of temperatures, and has no snaps, bands, or cams Clear chincup allows for more downward visibility and better fit This rugged headgear also offers easy window replacement and a five position crown strap for additional support and comfort
- •Precision ratchet adjustment for comfortable snug fit
- •High strength thermoplastic crown
- •Provides impact resistance over a wide range of temperatures
- •Clear chin cup
- •Five position crown strap for additional support and comfort
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blocking Arm, Fits Sz Up to 1 W (65402)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, L, 12PK (9786L)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper, 6 in. H, Clear/Red/Gray (STI-14200NR-Z003)
- CARHARTT Rugged Flex Twill Mesh-Back Logo Patch Cap, Basil, OS, (105216-G72OS)
- 3M Helmet Cover, For Use With 3M Hard Hats With Face Shield Holder Gray (FC1-GR)
- 3M Magnetic Chin Strap, For Use With 3M(TM) SecureFit(TM) X5000 Series Safety Helmets Black (X5-P4PTCS2)
- 3M Headgear, For Use With H24M Hard Hat Blue (10078371825208)
- 3M M-350 Replacement Head Suspension For M-300 And M-400 Hardhats, (51131173194)
- 3M Hard Hat Headgear, For Use With 3M Hard Hats and Faceshields Blue (82520-10000)
- 3M Hardhat White (SWX00344-01)
- KLEIN TOOLS Klein Tools Hard Hat Replacement Top Pad (KHHTOPPAD)
- 3M Head Protection