Shop All Hard Hat Accessories
3M
Headgear, For Use With Tuffmaster visors Blue
Mfr # 10078371825017
Zoro # G107465693
original price:
$30.99
5% off
new price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Blue
- For Use With Tuffmaster visors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 10078371825017
- Zoro # G107465693
- Country of Origin United States
- Category Hard Hat Accessories
Details
Item | Headgear |
Material | Plastic |
Color | Blue |
For Use With | Tuffmaster visors |
Description
The 3M H8A adjustable headgear features precision ratchet adjustment for a comfortable snug fit and a high strength thermoplastic crown It provides impact resistance over a wide range of temperatures, and has no snaps, bands, or cams This rugged high strength thermoplastic headgear also offers an easy window replacement and a five position crown strap for additional support and comfort
- •Precision ratchet adjustment for comfortable snug fit
- •High strength thermoplastic crown
- •Provides impact resistance over a wide range of temperatures
- •No snaps, bands, or cams. Easy window replacement
- •Five position crown strap for additional support and comfort
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Knit Gloves, 15 ga Thick, M, Yellow Cuff, PR (19-007/M)
- MCR SAFETY Hi-Vis Cut Resistant Mechanics Gloves, A9 Cut Level, Uncoated, M, 1 PR (ML300AM)
- AIR SYSTEMS INTL Manifold With Two Outlets, 1/4In (HPM-2H)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Knit Cuff, 12 in L, Black, Small (11-250)
- 3M Helmet Cover, For Use With 3M Hard Hats With Face Shield Holder Gray (FC1-GR)
- 3M Faceshield Mounting Bracket, For Use With Hard Hats and Faceshields Blue (82502-00000)
- 3M Helmet Cover, For Use With 3M Hard Hats With Face Shield Holder Silver (FC1-AL)
- 3M Clip, For Use With Hard Hats Transparent, 10 PK (46448-00000)
- 3M M-350 Replacement Head Suspension For M-300 And M-400 Hardhats, (51131173194)
- 3M Hard Hat Label, For Use With H-700 hard hats, H-800 hard hats Silver, 20 PK (H-SR-S)
- 2W INTERNATIONAL Hard Hat Sweat Band 3 Pack, 3PK (HSB-03)
- 3M Hard Hat Accessories