Shop All Respirator Accessories
3M
Headband for Suspension
Mfr # S-951
Zoro # G1543403
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With S-950 Premium Head Suspension
- Color Gray
- Accessory Type Headband
- Type Hood
- Series S-Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # S-951
- Zoro # G1543403
- UPC # 00051131171022
- Country of Origin United Kingdom
- Category Respirator Accessories
Details
Item | Headband |
For Use With | S-950 Premium Head Suspension |
Color | Gray |
Accessory Type | Headband |
Type | Hood |
Series | S-Series |
Description
Item Headband, For Use With S-950 Premium Head Suspension
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MIG/TIG Welding Gloves, Cowhide Palm, XL, 12PK (4952XL)
- BRADY Equipment Label, 5 In. W, PK5, 86212 (86212)
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size S, Orange (MV3128T2-2-S-216)
- PUREFLO Standard Faceseal (PF3000-03-054)
- 3M Bayonet Assembly FF-400-08, PK5 (FF-400-08)
- 3M Test Hood, White, FT-14, PK10 (FT-14)
- 3M Center Adapter Valve Cover (6864)
- 3M Polycarbonate Faceshld WP96C Dk Grn, PK10 (82702-00000)
- 3M 3M Replacement 3M 6000 Series Half-Mask Head Harness (3M 6281)
- 3M Quantitative Fit Test Adapter (HF-800-03)
- MSA SAFETY Respirator Wipes, Size 7-1/4" x 5 (697383)
- 3M Masks & Respiratory Protection