Shop All Earmuffs
3M
Headband Ear Muffs, 31
Mfr # 10093045937278
Zoro # G307465776
product price: $60.49
/pr
$60.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Noise Reduction Rating NRR 31
- Dielectric Yes
- Ear Muff Style Headband
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Noise Reduction Rating NRR | 31 |
Item | Ear Muffs |
Dielectric | Yes |
Ear Muff Style | Headband |
Description
3MPeltorXSeries earmuffs are 3M's latest advancement in hearing conservation New technologies in comfort, design and protection all come together in this groundbreaking earmuff line The XSeries is a lightweight, low profile earmuff designed for protection against lowlevel industrial noise and other loud sounds It features an electrically insulated wire headband, often referred to as dielectric
- •Wire headband offers consistent pressure over prolonged wearing periods
- •Earcup pivot points tilt for optimum comfort and efficiency
- •Replaceable ear cushions and foam liner
- •Noise Reduction Rating (NRR)b 31 dB. CSA Class AL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLOCK Gel Knee Pads (93181)
- ENVIROTACK&TRADE EnviroTack 24x30 30-Layer Blue Disposable Adhesive Mat (PS 2430 34 B)
- NO-SPILL NO-SPILL Red 2 1/2 Gallon No-Spill Fast Flow Portable Fuel Can - Professional Quality (765-102)
- ACCUFORM Banner, Aim For Zero, 28 x 96 In. (MBR817)
- 3M Extreme Performance Ear Muffs (HNG184)
- 3M H10B PELTORA, OptimeA, 105 Black / Red Behind-the-Head Earmuffs (399H10B)
- 3M Cap Mounted Ear Muffs, 31, Peltor X6 (10093045937322)
- 3M Over-the-Head Ear Muffs, 27 dB, Peltor X4, Orange (X4A)
- 3M Over-the-Head Ear Muffs, 24 dB, WorkTunes, Multi-Color (90541H1-DC-PS)
- 3M 3M„¢ PELTOR Optime„¢ 95 Earmuffs H6B/V, Behind-The-Head, NRR 21 dB (7000009666)
- WALKERS Over-the-Head Electronic Ear Muffs, Razor Slim (GWP-SF-RSEMHH-HVG)
- 3M Earmuffs