Shop All Earmuffs
3M
Headband Ear Muffs, 27
Mfr # 10093045937261
Zoro # G307465721
product price: $54.19
/pr
$54.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Noise Reduction Rating NRR 27
- Features Electrically Insulated
- Dielectric Yes
- Standards CSA Class AL
- Ear Muff Style Headband
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Noise Reduction Rating NRR | 27 |
Features | Electrically Insulated |
Dielectric | Yes |
Standards | CSA Class AL |
Color | Black, Chartreuse |
Item | Ear Muffs |
Ear Muff Style | Headband |
Series | X Series |
Description
3MPeltorXSeries earmuffs are 3M's latest advancement in hearing conservation New technologies in comfort, design and protection all come together in this groundbreaking earmuff line The XSeries is a lightweight, low profile earmuff designed for protection against lowlevel industrial noise and other loud sounds It features an electrically insulated wire headband, often referred to as dielectric
- •Wire headband offers consistent pressure over prolonged wearing periods
- •Earcup pivot points tilt for optimum comfort and efficiency
- •Replaceable ear cushions and foam liner
- •Noise Reduction Rating (NRR)b 27 dB. CSA Class AL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Pearl Goatskin Driver w/Backhand Protection, Size L (20-1-5000-L)
- KLEEN CHEF Poly Disposable Gloves, High Density Polyethylene, OneSize, 100 PK, Clear (BL-KCFS-MS-PEEL-CLDG-01)
- ZORO SELECT Traffic Cone Base, Rubber, 1 1/2 in H, 17 1/2 in L, 18 3/4 in W, Black (49AC34)
- AZUSA SAFETY Welderbeast Buffalo Leather White Mig Welding Gloves with Yellow Split Leather 4" Cuff, M (WMIG)
- 3M Headband Ear Muffs, 28 (10093045937254)
- 3M 3M™ PELTOR™ Optime™ 101 Earmuffs, Over-The-Head, H7A 10 (7000009669)
- 3M Over-the-Head Ear Muffs, 24 dB, Peltor X2, Black/Yellow (X2A)
- 3M Behind-the-Neck Ear Muffs, 25 dB, Peltor X2, Black (X2B)
- 3M Behind-the-Neck Ear Muffs, 31 dB, Peltor X5, Black (X5B)
- 3M Over-the-Head Ear Muffs, 25 dB, Peltor Optime 98 (93045-08091)
- RADIANS Dielectric CapMount Earmuff, Black (DCMT25-BX)
- 3M Hearing Protection