Shop All Food Service Appliance Parts
3M
Headassembly, Nep, Vh3-Npt
Mfr # 62130-09
Zoro # G205954594
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type SQC Filtration System
- For Use With 3M High Flow Series Water Filtration Cartridges
- Inlet Size 3/8" FNPT
- Outlet Size 3/8" FNPT
- Series VH3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 62130-09
- Zoro # G205954594
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Inlet Size | 3/8" FNPT |
Outlet Size | 3/8" FNPT |
Fitting Size | 3/8 in |
Details
Item | Valve-In-Head |
Type | SQC Filtration System |
For Use With | 3M High Flow Series Water Filtration Cartridges |
Series | VH3 |
Max. Handling Temp. (Deg. F) | 100°F |
Max. Pressure | 125 psi |
Includes | Shroud and Plug |
Application | Coffee and Vending, Cold Beverage, Espresso, Ice Machine Water Filtration, Iced Tea, Steamer, Combi Oven, and Proofer Oven Water Filtration, Vending |
Fitting Type | Female NPT |
Description
3M 62130-09. This is a geniune OEM replacement part from 3M.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PITCO Vent Tube (60125901)
- VICTOR ALLEN 12oz Morning Blend Ground Coffee, PK6 (FG015806RV)
- BUNN Kay-5 Box Sanitizer, PK50 (24634.0001)
- T&S BRASS Hex Swivel Assembly For 1/2 Hose Reel (019653-40)
- 3M Ctg, Hf20 (Hf20) (5615101)
- 3M Cartridge-Pk, Cfs110-C20, 20", 2 High (5621201)
- 3M Cartridge Assembly, Hf15-Ms (Hf15-Ms) (5626113)
- 3M Ctg-Hf45-S (56133-09)
- 3M 3M„¢ VentureTape, Foil Insulation Tape, 3 IN x 50 Yards (7100043750)
- 3M Ctg Assembly Cfs717-1 Kb/240 (Cfs717) (5560215)
- CRES COR Terminal Block (0852 091)
- 3M Food Service Appliance Parts