Shop All Respirator Accessories
3M
Head Suspension, White, H-Series, PK2
Mfr # W-2878-2
Zoro # G4035637
product price: $65.25
/pk 2, $32.63/ea
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3M H-Series Hoods, 3M Whitecap Helmets and Hardcap Assemblies
- Includes (2) Head Suspension
- Color White
- Package Type Case
- Features Hood Headgear Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # W-2878-2
- Zoro # G4035637
- UPC # 50051131070412
- Country of Origin United States
- Category Respirator Accessories
Details
For Use With | 3M H-Series Hoods, 3M Whitecap Helmets and Hardcap Assemblies |
Item | Head Suspension |
Includes | (2) Head Suspension |
Color | White |
Package Type | Case |
Features | Hood Headgear Type |
Compatible with Series | 3M H-Series, 3M Whitecap |
Compatible with Brand | 3M |
Brand and Series | 3M |
Accessory Type | Head Suspension |
Description
Item Head Suspension, For Use With 3M H-Series Hoods, 3M Whitecap Helmets and Hardcap Assemblies, Compatible with Brand 3M, Compatible with Series 3M H-Series, 3M Whitecap, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 479P73 (479P73)
- ZORO SELECT Interlocking Stencil, Numb&Letters, Brass, 6A231 (6A231)
- BRADY Ribbon Cartridge, 6-1/4" W, 200 ft. L, Black (13511)
- VENOM STEEL 614N, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black (VEN6143N)
- 3M Bayonet Cap 6880/37002(AAD), 1/pk (37002)
- 3M Air Pressure Gauge W-3099, 1/pk (W-3099)
- 3M Respirator Cleaning Wipes, Alcohol-Free Respirator Cleaning Wipe (51131-07065)
- 3M Frame Kit 6899/37007(AAD), PK5 (6899)
- 3M Inhalation Valve (6893)
- 3M Head Strap/Harness Assembly (7893S)
- ALLEGRO INDUSTRIES Respirator Cleaning Pads, The Big, PK50 (1001-05)
- 3M Masks & Respiratory Protection