Shop All PAPR Accessories
3M
Head Suspension, 20 to 25-1/5"
Mfr # M-350
Zoro # G3699464
product price: $84.25
/ea
Free Shipping & Returns
$84.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 20 to 25-1/5 in
- For Use With M-300 Hardhats, M-400 Hardhats
- Includes (6) Point Suspension
- Width 20 to 25-1/5 in
- Series M-Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # M-350
- Zoro # G3699464
- UPC # 00051131173194
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Size | 20 to 25-1/5 in |
Width | 20 to 25-1/5 in |
Details
Item | Head Suspension |
For Use With | M-300 Hardhats, M-400 Hardhats |
Includes | (6) Point Suspension |
Series | M-Series |
Color | Black |
Brand and Series | 3M M-Series |
Suspension | 6-point |
Description
Head Suspension, M-Series, For Use With M-300 Hardhats, M-400 Hardhats, 20 to 25-1/5 in Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KD, White, 1-13/16"H (S33WHT)
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-335)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size X2L (11) (99-1-9780-11)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-1)
- 3M Breathing Tube Cover (BT-922/W-3228)
- 3M Breathing Tube (W-5115)
- 3M Airflow Deflector (M-116)
- 3M Versaflo Peel-Off Visor Covers, Lens Covers, Clear, Pack 10 (M-928)
- 3M Versaflo(TM) Head/Neck/Shoulder Cover (M-976)
- 3M Length Adjusting Breathing Tube, For Use With Versaflo PAPR, Quick Release Swivel Connection, Black (BT-30)
- 3M Replacement Hood with Collar, PK10 (H-410-10)
- 3M Masks & Respiratory Protection