Shop All Respirator Accessories
3M
Head Harness Assembly, PK5
Mfr # 6582
Zoro # G5375447
product price: $63.95
/pk 5, $12.79/ea
$63.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- For Use With 6500QL Series Half Mask Respirators
- Color Gray
- Material Polyester Film
- Compatible with Series 3M 6500QL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 6582
- Zoro # G5375447
- UPC # 50051141558870
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Size | Universal |
Details
Item | Head Harness Assembly |
For Use With | 6500QL Series Half Mask Respirators |
Color | Gray |
Material | Polyester Film |
Compatible with Series | 3M 6500QL |
Brand and Series | 3M Rugged Comfort 6500 |
Features | Adjustable Head Harness Assembly and Overmolded/Low Profile Design, Half Facepiece Reusable, Silicone Faceseal and Quick Latch |
Series | Rugged Comfort 6500 |
Compatible with Brand | 3M |
Accessory Type | Head Harness Assembly |
Description
Item Head Harness Assembly, For Use With 6500QL Series Half Mask Respirators, Compatible with Brand 3M, Compatible with Series 3M 6500QL, Rugged Comfort 6500, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Flight Suit, L, 32" Inseam, Black (2653)
- ACCUFORM Accuform Stopout 120/240 Circuit Breaker Lockout, Double Pole, Plastic (KDD161)
- BRADY Equipment Label, 5 In. W, PK5, 86139 (86139)
- BRADY Label, Black/Orange, Labels/Roll: 300 (B30-241-595-ANSIWA)
- 3M 6000 Respirator Lens Cvr 10/Bg (6885PC1-B10)
- 3M Dual Airline Adapter, Back Mount (SA-2000LP)
- 3M Inhalation Port Gasket, PK2 (7887)
- 3M Exhalation Valve Filter, 6 PK, NIOSH Approved (604)
- 3M Inhalation Valve (6893)
- 3M Head Harness (6897)
- KASCO Replacement Kasco Breathing Tube (309109)
- 3M Respirator Accessories