Shop All PAPR Accessories
3M
HE Filter, Pink, PAPR System, PK20
Mfr # 15-0299- 99x20
Zoro # G503510171
product price: $1,506.99
/pk 20, $75.35/ea
Free Shipping & Returns
$1,506.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes HE Filter
- For Use With Powered Air Purifying Respirator, Welding Helmet
- Color Pink
- Series High-Efficiency Particulate Filter
- System Type PAPR System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 15-0299- 99x20
- Zoro # G503510171
- UPC # 50689330206921
- Country of Origin Canada
- Category PAPR Accessories
Details
Includes | HE Filter |
For Use With | Powered Air Purifying Respirator, Welding Helmet |
Color | Pink |
Item | HE Filter |
Series | High-Efficiency Particulate Filter |
System Type | PAPR System |
Brand and Series | Adflo (Powered Air) |
Description
HE Filter, High-Efficiency Particulate Filter, For Use With Powered Air Purifying Respirator, Welding Helmet, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Glv Lthr Drvr Cowhide Md (1132M)
- SALISBURY Lineman Glove Kit Red/Blk Class 2 (GK216RB/11)
- TALON TRAX Knee Boots, Size 11, 15" H, White, Plain, PR (45DZ21)
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6100)
- 3M Size Reducing Ratchet Comfort Pad (M-956)
- 3M Versaflo High Capacity Battery, TR600 Series Versaflo PAPR (TR-632)
- 3M Airflow Deflector (M-316)
- 3M Battery Charger, for 3M Adflo PAPR System (35-0099-08)
- 3M Versaflo Breathing Tube Cover (BT-926/L-199SG)
- 3M Versaflo(TM) Hood, M/L, White (S-533L)
- 3M 3M™ Versaflo™ Breathing Tube, (51131373105)
- 3M Masks & Respiratory Protection