Shop All Pre-Measured Chemicals
3M
HB Quat Disinfecting Cleaner, 2L Bottle
Mfr # 25L
Zoro # G1264462
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 1:365
- For Use On Multi Surfaces
- Cleaner Container Size 2L
- Size 2L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 25L
- Zoro # G1264462
- UPC # 50048011235511
- Country of Origin United States
- Category Pre-Measured Chemicals
Dimensions
Cleaner Container Size | 2L |
Size | 2L |
Container Size | 2 L |
Description
HB Quat Disinfecting Cleaner, Chemical Flow Rate Low, Label Number 25L, Label Color Coding Brown, Cleaner Form Liquid, Container Size 2 L, Container Type Bottle, Fits Dispenser Series Twist 'n Fill, pH Level 13.3, pH Value Alkaline, Primary Chemical Quat, Recommended Dilution 1:365, Concentrated, EPA Registered Yes, EPA Registration Number 61178-5-10350, Flash Point 133 Degrees F, VOC Content 7 Percent, Fragrance Unscented, Standards FIFRA, Surfaces for Use On Hard Nonporous Surfaces
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN Libman Roller Mop Refill (956)
- SP SCIENCEWARE Autoclavable Bags, 1.5 gal., Clear, PK100 (H13182-1015)
- EVOLUTION SORBENT PRODUCTS Global Industrial Oil Only Sorbent Pads, Heavyweight, 15inW x 18inL, White, 100/Pack (670636)
- PIG Sorbents, 4 gal, 3 ft x 10 ft, Universal, Gray, Polypropylene (GRP36203-GY)
- 3M Bathroom Cleaner, 2L Bottle (44L)
- 3M Concrete Clnr&Disinfect Concentrate, 1gal (27985)
- 3M Multi Surface Cleaner, 2L Bottle (2L)
- 3M Deodorizer, 2L Bottle (14L)
- 3M Shower Cleaner, 0.5 gal. Jug (51A)
- 3M Peroxide Cleaner, 0.5 gal. Jug (34A)
- DIVERSEY Cleaner and Disinfectant Concentrate, 2.5L Bottle, 2 PK (05699.)
- 3M Pre-Measured Chemicals