Shop All Pre-Measured Chemicals
3M
HB Quat Disinfecting Cleaner, 0.5 gal. Jug
Mfr # 25A
Zoro # G0089735
product price: $52.55
/ea
$52.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Recommended Dilution 1:365
- Chemicals For Use On Surface Cleans, and Deodorizes the Following Hard, Nonporous, Inanimate Surfaces: Floors, Walls, Metal Surfaces, Stainless Steel Surfaces, Glazed Porcelain, Plastic Surfaces
- Container Size 0.5 gal
- For Use On Floors, Walls, Metal, Stainless Steel, Porcelain, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 25A
- Zoro # G0089735
- UPC # 50051125857913
- Country of Origin United States
- Category Pre-Measured Chemicals
Dimensions
Container Size | 0.5 gal |
Cleaner Container Size | 0.5 gal |
Size | 0.5 gal. |
Description
HB Quat Disinfecting Cleaner, Label Number 25A, Label Color Coding Brown, Cleaner Form Liquid, Container Size 0.5 gal, Container Type Bottle, Fits Dispenser Series Flow Control, pH Level 13.3, pH Value Alkaline, Primary Chemical Quat, Recommended Dilution 1:365, Concentrated, EPA Registered Yes, EPA Registration Number 61178-5-10350, Flash Point 133 Degrees F, VOC Content 0 Percent, Fragrance Unscented, Standards FIFRA
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Supurr-Flex Lint Trap Kit (LTF)
- POPULAR LIFE Kleen Mitt Black Mitt Glove, Right Hand (PL-MS-KMBM-4-RHGL)
- PULLMAN-HOLT Vacuum Bag, For Canister Vacuum, 10" L (591213301)
- PROTEAM Intercept Micro Filter Bag, Open Collar, Fits ProTeam Backpack Vacuums, Triangular 6 qt. (10 pk.) (107314)
- 3M Cleaner and Disinfectant, 0.5 gal. Bottle (42A)
- 3M Food Service Degreaser, 2L Bottle (7H)
- 3M Carpet Extraction Cleaner, 0.5 gal. Jug (27A)
- 3M General Purpose Cleaner, 2L Bottle (8L)
- 3M Glass Cleaner, 2L Bottle (17L)
- 3M Quat Disinfecting Cleaner, 2L Bottle (5L)
- 3M Quat Disinfectant Cleaner, 2L Bottle (5H)
- 3M Pre-Measured Chemicals