Shop All Respirator Accessories
3M
Hatshell W-3258-5/07039(AAD), PK5
Mfr # W-3258-5
Zoro # G8893643
product price: $195.99
/pk 5, $39.20/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 3Mâ„¢ H-Series Headgear
- Color White
- Type Hood
- Series H-Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # W-3258-5
- Zoro # G8893643
- UPC # 50051131070399
- Country of Origin United States
- Category Respirator Accessories
Details
For Use With | 3Mâ„¢ H-Series Headgear |
Item | Hatshell |
Color | White |
Type | Hood |
Series | H-Series |
Description
Hatshell, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Desktop Direct Thermal Transfer Labels, 4" x 6", White, 12/Case (THD114)
- TINGLEY Iron Eagle Rain Jacket, Unrated, Yellow, L (J22207)
- AVENGER SAFETY FOOTWEAR Size 13 RIPSAW 8" AT, MENS PR (A7335-13W)
- SAFETY TECHNOLOGY INTERNATIONAL Alarm Mini Controller (STI-SA5000-W)
- 3M Inhalation Port Gasket (6895)
- 3M Head Harness Assembly, PK5 (6582)
- 3M Fit Testing Kit, Bitrex (FT-30)
- 3M Filter Retainer 501, 20PK (50051138176681)
- 3M Bowl Gasket W-2921, 1/pk (15552)
- 3M Sensitivity Solution, 55mL, Bitrex (FT-31)
- 3M REPLACEMENT VISOR FRAME ASSEMBLY (3M37320)
- 3M Respirator Accessories