Shop All Confined Space Entry Equipment
3M
Hardware Kit, Silver, 310 lb Winch Cap.
Mfr # 3302976
Zoro # G801050348
product price: $1,477.99
/ea
Free Shipping & Returns
$1,477.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Color Silver
- Winch Weight Capacity 310 lb
- Brand and Series DBI-SALA(R)
- Series Rollgliss(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3302976
- Zoro # G801050348
- UPC # 840779073481
- Country of Origin United States
- Category Confined Space Entry Equipment
Details
Material | Stainless Steel |
Color | Silver |
Item | Hardware Kit |
Winch Weight Capacity | 310 lb |
Brand and Series | DBI-SALA(R) |
Series | Rollgliss(TM) |
System Includes | Braking Trolley With Snap Hook, Suspension Bars |
Accessory Type | Hardware Kit |
Description
Hardware Kit, Accessory Type Hardware Kit, Color Silver, Material Stainless Steel, Series Rollgliss(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Polyurethane, L, 1 PR (2060-L (9))
- PIONEER Sleeved Vest, Polyester, Hi-Vis Orange, L (V1023550U-L)
- OPTIC MAX Reading Safety Glasses +1.0, Full Polycarbonate Lens (100C/1.0)
- KIMTECH Cleanroom Coveralls, 25 PK, White, 100% Polypropylene Breathable SMS Fabric, Zipper (49831)
- 3M Tripod Mounting Base Bracket (8008005)
- 3M Confined Space Winch, 60 ft Cable (8518571)
- HONEYWELL MILLER Tripod, 108"Height Range, Silver, 400 lb. (51X/9FT)
- MSA SAFETY Winch (10153757)
- 3M DBI-SALA Advanced Manhole Collar Davit Base (8510163)
- PEAKWORKS Replacement yoke for PeakWorks® confined space kit (V855130)
- ALLEGRO INDUSTRIES Confined Space Blower, 26 in. Dia, 2 HP (9530)
- 3M Confined Space Entry Equipment