Shop All Headlamps
3M
Hard Hat Task Light, Plastic, 70 Lumen
Mfr # HL100
Zoro # G7113605
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rechargeable No
- Material Plastic
- Lumens 70
- Color Black
- For Use With 3M Hard Hats
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Flashlight Battery Size | AAA |
Alternate Battery Size | AAA |
Battery Size | AAA |
Description
Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Flood, Body Color Black, Body Material Plastic, Number of Light Output Modes 2, Maximum Beam Distance 6.1 m, Maximum Brightness 70 lm, Run Time at Maximum Brightness 74 hr, Series Lux-Pro, Weight with Batteries 2.8 oz, Alternate Battery Size AAA, Battery Location Back, Rechargeable No, Beam Focus Adjustable, Includes Secondary Light No, Head Adjustability Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE Programming Jig Adaptor for CFL Style W1 Case Drivers, KTLD-SC-ADPT-1B (KTLD-SC-ADPT-1B)
- ILC Replacement for Osram Sylvania Fc6t9/cw/rs replacement light bulb lamp (FC6T9/CW/RS OSRAM SYLVANIA)
- SATCO 85 Watt, BR30 LED, 5000K, 80 CRI, Medium Base, 120 Volts, Dimmable, 6PK (S11473)
- FEIT ELECTRIC LED G9 BIPIN DL 25W (BP25G9/850/LED)
- 3M Hard Hat Task Light, Plastic, 150 Lumen (HL200)
- PRINCETON TEC Princeton Tec Fuel 70 Lumens, LED Black Headlamp (RF23-BK/DK)
- NEBO Waterproof, Impact-Resistant 1,000 Lumen Headlamp & Task Light (NEB-HLP-1006)
- NIGHTSTICK Intrinsically Safe Headlamp (XPR-5554G)
- SUREFIRE SUREFIRE 500 Lumens, LED Black Headlamp (HS3-A-BK)
- COAST CUTLERY Headlamp 400L Blk/Red (20485)
- PRINCETON TEC GenPurp Headlamp, Plastic, Black, 200lm (BYT21-BK)
- 3M Headlamps