Shop All Headlamps
3M
Hard Hat Task Light, Plastic, 150L, IntSf
Mfr # HL300IS
Zoro # G7113657
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Rechargeable No
- Lumens 150
- Color Black
- Flashlight Battery Size AAA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Flashlight Battery Size | AAA |
Alternate Battery Size | AAA |
Battery Size | AAA |
Description
Safety-Rated Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Flood, Spot, Body Color Black, Body Material Plastic, Number of Light Output Modes 2, Maximum Beam Distance 12.2 m, Maximum Brightness 150 lm, Run Time at Maximum Brightness 95 hr, Series Lux-Pro, Weight with Batteries 3.3 oz, Alternate Battery Size AAA, Battery Location Back, Rechargeable No, Beam Focus Adjustable, Includes Secondary Light No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 9.5 W, T8, Medium Bi-Pin (G13) (LED8ET8/G/2/850/CVG)
- LEVITON Socket Pull Chn Int 660W (19980-0PG)
- GE LAMPS GE LIGHTING 40W, A15 Incandescent Light Bulb (40A15 CD)
- GE LAMPS LED, 12 W, A19, Medium Screw (E26), PK4 (LED12DA19/827/E-4PK)
- 3M Hard Hat Task Light, Plastic, 150 Lumen (HL200)
- 3M Hard Hat Task Light, Plastic, 70 Lumen (HL100)
- ENERGIZER ENDHDFRLP Headlight, LED Lamp, 400 Lumens (ENHDFRLP)
- DORCY FLASHLIGHT, AREA LGHT, 360LUM (DCY414347)
- MILWAUKEE TOOL USB BEACON Hard Hat Light + 3.0 Battery (2116-21, 48-11-2131)
- POLICE SECURITY Lookout 1000 lm Black LED Head Lamp AA Battery (98070)
- STREAMLIGHT Replacement Rubber Hardhat Strap, Black (61003)
- 3M Headlamps