Shop All Headlamps
3M
Hard Hat Task Light, Plastic, 150 Lumen
Mfr # HL200
Zoro # G7179658
$70.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Rechargeable No
- Color Black
- Lumens 150
- Flashlight Battery Size AAA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Flashlight Battery Size | AAA |
Battery Size | AAA |
Alternate Battery Size | AAA |
Description
Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Flood, Body Color Black, Body Material Plastic, Number of Light Output Modes 2, Maximum Beam Distance 12.2 m, Maximum Brightness 150 lm, Run Time at Maximum Brightness 28 hr, Series Lux-Pro, Weight with Batteries 3 oz, Alternate Battery Size AAA, Battery Location Back, Rechargeable No, Beam Focus Adjustable, Includes Secondary Light No, Head Adjustability Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WAREHOUSE INNOVATIONS LED Stop&Go Light Retro Kit 12V, LED12CK (60-5473)
- ILC Replacement for Naed 54747 replacement light bulb lamp (54747 NAED)
- LEVITON FLUORESCENT LAMPS PLUNGER HIGH OUTPUT LMPHLDER (13556-W)
- STREAMLIGHT Charger Base, Proprietary, Electric Corded (90345)
- 3M Hard Hat Task Light, Plastic, 150L, IntSf (HL300IS)
- 3M Hard Hat Task Light, Plastic, 70 Lumen (HL100)
- NEBO Rechargeable Headlamp and Cap Light with 500 Lumen Turbo Mode (NEB-HLP-1005)
- BAYCO MULTI FUNCTION WATERPROOF LED HEADLAMP (BYNSP-4604B)
- PACIFIC HELMETS UNDERWATER KINETICS 210/110/40 Lumens, LED Yellow Headlamp (17101)
- GOGGLE GUARD Complete Headlamp Kit with Blue Goggle Guard Clip & HL3W Light (HL3W81200BL)
- NIGHTSTICK Headlamp, w/Hard Hat Clip/Mount (XPP-5454GC)
- 3M Headlamps