Shop All Hard Hat Accessories
3M
Hard Hat Suspension Strap, Black
Mfr # H-700-S6
Zoro # G4453827
original price:
$6.79
8% off
new price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Textile
- Color Black
- For Use With H-701P, H-702P, H-703P, H-704P, H-705P, H-706P, H-707P, H-708P, H-709P, H-710P, H-701R, H-702R, H-703R, H-704R, H-705R, H-706R, H-707R, H-708R, H-709R, H-710R, H-701V, H-702V, H-703V, H-704V, H-701R-UV, H-702R-UV, H-703R-UV, H-704R-UV, H-709R-UV, H-701V-U
- Number of Suspension Points 6
- Features High Heat; Water-resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # H-700-S6
- Zoro # G4453827
- UPC # 10078371654921
- Country of Origin Taiwan, Province of China
- Category Hard Hat Accessories
Dimensions
Length | 11 in |
Details
Item | Hard Hat Suspension Strap |
Material | Textile |
Color | Black |
For Use With | H-701P, H-702P, H-703P, H-704P, H-705P, H-706P, H-707P, H-708P, H-709P, H-710P, H-701R, H-702R, H-703R, H-704R, H-705R, H-706R, H-707R, H-708R, H-709R, H-710R, H-701V, H-702V, H-703V, H-704V, H-701R-UV, H-702R-UV, H-703R-UV, H-704R-UV, H-709R-UV, H-701V-U |
Number of Suspension Points | 6 |
Features | High Heat; Water-resistant |
Suspension Adjustment Type | Pinlock |
Series | H-700 |
Compatible with Brand | 3M |
Compatible with Manufacturer Model Number | H-701P, H-701R, H-701R-UV, H-701V, H-701V-UV, H-702P, H-702R, H-702R-UV, H-702V, H-702V-UV, H-703P, H-703R, H-703R-UV, H-703V, H-703V-UV, H-704P, H-704R, H-704R-UV, H-704V, H-704V-UV, H-705P, H-705R, H-705R-UV, H-705V, H-706P, H-706R, H-706R-UV, H-706V, H-707P, H-707R, H-707R-UV, H-707V, H-708P, H-708R, H-708R-UV, H-708V, H-709P, H-709R, H-709R-UV, H-709V, H-710P, H-710R, H-710R-UV, H-710V, H-711P, H-711R, H-711R-UV, H-711V, H-712P, H-712R, H-712R-UV, H-712V, H-713P, H-713R, H-713R-UV, H-713V |
Description
Hard Hat Suspension Strap, Head Protection Suspension Type Pinlock (4-Point), For Use With H-701P, H-702P, H-703P, H-704P, H-705P, H-706P, H-707P, H-708P, H-709P, H-710P, H-701R, H-702R, H-703R, H-704R, H-705R, H-706R, H-707R, H-708R, H-709R, H-710R, H-701V, H-702V, H-703V, H-704V, H-701R-UV, H-702R-UV, H-703R-UV, H-704R-UV, H-709R-UV, H-701V-U, Compatible Hard Hat/Helmet Brand Name 3M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Heavy Duty Hooded Coverall, -50F, Green, 5X (22020G-5XL)
- BRADY Padlock, 6 Pins, Orange (SDAL-ORG-38ST-KD)
- KIDDE Fire Extinguisher, Class BC, Agent: Sodium Bicarbonate, UL Rating 5B:C, 2 lb capacity, 6 ft Range (21007077MTL)
- TIMBERLAND PRO Size 9 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (TB033034214)
- 3M Replacement Chin Protector for HCP8 Headgear (10078371825420)
- 3M Faceshield Mounting Bracket, For Use With Hard Hats and Faceshields Blue (82502-00000)
- 3M H700RS4 Replacement 4Point Ratchet Hard Hat Suspension for H700 Series Hard Hats (10078371642119)
- 3M Hard Hat Suspension Replacement, Ratchet (SFH-700-RS4)
- 3M Adapter, For Use With 3M™ Headgear Systems, Hard Hats Black, 5 PK (P3EV/2-10P)
- 3M Helmet Cover, For Use With 3M Hard Hats With Face Shield Holder Gray (FC1-GR)
- CONDOR Sun Shade, For Use With Hard Hat High Visibility Yellow (899-HVYS)
- 3M Hard Hat Accessories