Shop All Earmuffs
3M
Hard Hat Mounted Ear Muffs, 23 dB, Peltor Hi-Viz, Black/Orange
Mfr # H31P3E
Zoro # G4571314
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Ear Muff Style Hard Hat Mounted
- Series Peltor Hi-Viz
- For Use With Universal Mounting Attachment Which Fits Most Hard Hats
- Dielectric No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Material | ABS |
Ear Muff Style | Hard Hat Mounted |
Series | Peltor Hi-Viz |
For Use With | Universal Mounting Attachment Which Fits Most Hard Hats |
Dielectric | No |
Item | Ear Muffs |
Color | Black/Orange |
Standards | CSA Class AL |
Features | Earcup Pivot Points, Liquid/Foam Filled Earmuff Cushions |
Noise Reduction Rating | 23 dB |
Weight | 0.5 lb |
Protection Type | Passive |
Cushion Material | Foam, Liquid |
Earmuff Type | General Purpose |
Cup Color | Orange |
Cup Material | ABS |
Electrically Insulated | No |
Description
Ear Muffs, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 23 dB, Dielectric No, Cushion Material Foam, Liquid, For Use With Hard Hats, Cup Color Black/Orange, Series H31 Hi-Viz, Specialty, Standards CSA Class AL, Cup Material ABS, Features Earcup Pivot Points, Liquid/Foam Filled Earmuff Cushions, Weight 0.5 lb, Electrically Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Dielectric Overshoe, Size 14, PR (51508 14)
- JUSTRITE Countertop Oily Waste Can, 1/2 Gal., Steel (09410)
- GLOWEAR BY ERGODYNE High Visibility T-Shirt, 4XL, Lime (8089)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Magnetic 30 ft. Black Belt (WMX160-BK-BK-M-M-300)
- 3M Over-the-head X-Series Over-The-Head X5 Earmuffs, X, Black (MMMX5A)
- 3M Behind-the-Neck Ear Muffs, 27 dB, Peltor X4, Black (X4B)
- 3M H9P3E PELTORA, OptimeA, 98 Black / Yellow Cap-Mount Earmuffs (399H9P3E)
- 3M Folding Ear Muffs, 27, Peltor Optime 105 (10093045081032)
- 3M Folding Earmuff Black (90563H1-DC)
- 3M Over the Head 30 dB, Hi-Viz Green (7100008764)
- 3M Over-the-Head Ear Muffs, 27 dB, Peltor X4, Orange (X4A)
- 3M Earmuffs