Shop All Sandpaper Sheets
3M
Hand Sanding Blockz, Clip, Rubber, 4 3/4"L
Mfr # 9292NA-6-CC
Zoro # G908656320
product price: $6.19
/ea
Sold in multiples of 6 for $37.14
$37.14
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Device Material Rubber
- Overall Width 2 5/8 in
- Overall Length 4 3/4 in
- brand-mfr model 3M - 9292NA-6-CC
- Width x Length 2 5/8 in x 4 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 9292NA-6-CC
- Zoro # G908656320
- UPC # 00021200092923
- Country of Origin China
- Category Sandpaper Sheets
Dimensions
Overall Width | 2 5/8 in |
Overall Length | 4 3/4 in |
Width x Length | 2 5/8 in x 4 3/4 in |
Details
Item | Hand Sanding Block |
Device Material | Rubber |
brand-mfr model | 3M - 9292NA-6-CC |
Compatible Abrasive Type | Sandpaper Sheets |
Abrasive Mounting Type | Clip |
Description
Sandpaper 5925-18-CC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRGINIA ABRASIVES Virginia Abrasives 424-15714 14 x 0.2 in. General Purpose Metal & Steel Bonded Cut Off Wheel; Pack of 10 (755614)
- ZORO SELECT Flap Disc, Type 27, 4-1/2" dia., 36 Grit (78072775425)
- WALTER SURFACE TECHNOLOGIES Flap Disc, Threaded Hole, 2" dia, Dark Grey (09A206)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1x1, AO, 60G, White (07660788261)
- 3M File Sheets, 2-3/4"x 16-1/2", 80 Grit, PK50 (32230)
- 3M Refill Roll, 100ft. L x 3-1/4in, Very Fine (7010308160)
- 3M Flexible Abrasive Sheet, P1000 Grade, 5.5" (34341)
- 3M Wetordry Polishing Paper, 1 Micron, PK200 (7100054696)
- 3M 3M 36217 Stikit Blue Sandpaper Sheetroll - 80 Grade, 2 3/4"x20yd (7100098207)
- 3M Floor Sanding Disc, 150 Grit, 20" dia. (29821)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine, PK100 (05539520530)
- 3M Sandpaper Sheets