Shop All Hand Sanders
3M
Hand Sanding Block, 5x2-3/4 In, PSA, PK10
Mfr # 05440
Zoro # G7584412
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 in
- Width 2 3/4 in
- Attachment Type PSA
- Material Plastic w/Rubber Face
- For Use With 1/3 Sheet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 05440
- Zoro # G7584412
- UPC # 00051144054404
- Country of Origin United States
- Category Hand Sanders
Dimensions
Length | 5 in |
Width | 2 3/4 in |
Overall Length | 5 in |
Width x Length | 2 3/4 in x 5 in |
Overall Width | 2 3/4 in |
Details
Attachment Type | PSA |
Material | Plastic w/Rubber Face |
Item | Hand Sanding Block |
For Use With | 1/3 Sheet |
Abrasive Mounting Type | PSA |
Device Material | Plastic |
Color | Yellow |
brand-mfr model | 3M - 05440 |
Compatible Abrasive Type | PSA Disc Rolls, PSA Discs |
Pad Shape | Rectangle |
Description
Hand Sanding Block, Abrasive Mounting Type PSA, Device Material Plastic, Overall Length 5 in, Overall Width 2 3/4 in, Color Yellow, Pad Shape Rectangle, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch, 63/64 In Tip, 4-7/8 In L (22N845)
- MITUTOYO Digital Caliper, 0 to 18 In (552-312-10)
- CURRENT TOOLS Conduit / Pipe Rack with Mesh Base & Casters (505M)
- IRWIN BOLT-GRIP 5 Pc. BASE SET (394001)
- 3M Stikit Hand Block Soft, 2-3/4"X5" (MMM5442)
- 3M Soft Hand Block, 2-3/4 x 5", PK10 (05442)
- 3M Hand Pad Holder, Hook/Loop, PK10 (961)
- MOTOR GUARD Wonder Block (740)
- FINISH 1ST Finishing Block Kit, 5-1/4inL x 3inW, PK7 (8352035)
- KEYSCO TOOLS Hand Sanding Block, 2-3/4 In W x 9 In L (77397)
- FINISH 1ST Finishing Block Kit, 11inL x 2-3/4inW, PK7 (8353035)
- 3M Hand Sanders