Shop All Utility Knife Blades
3M
Hand-Masker Film Blade, 12", PK6
Mfr # FB12
Zoro # G1757338
product price: $125.99
/pk 6, $21.00/ea
Free Shipping & Returns
$125.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # FB12
- Zoro # G1757338
- UPC # 00051131068025
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Width | 12" |
Details
Item | Hand-Masker Film Blade,12",PK6 |
Description
Hand-Masker Film Blade,12 In.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel (62578D2B31140)
- DEWALT Drill Accessories, 2-5/8"x4-3/4 (DWAPVCBLD)
- GREENLEE Insulated Slotted Screwdriver 1/4 in Round (0153-11-INS)
- GENERAL WIRE Mini-Rooter Pro Drain/Sewer Cleaning Machine W/75' x 1/2 Cable & 4 Pc Cutter Set, (MRP-D)
- 3M 12" Hand-Masker Paper Blade (PB12)
- 3M 3M™ Replacement Blade for H128, Silver, 1/Each (TD3MH128B)
- 3M Hand-Masker Tape Dispenser, PK4 (M3000)
- OLFA 25mm Silver Snap-Off Blades, 5PK (5008)
- BSC PREFERRED SPS-92 Duratip Safety Utility Blades, 100PK (H-838B)
- SPEC OPS TOOLS Spec Ops 25 in Steel Heavy Duty Utility Blade, 10PK (SPEC-K1-BLADE10)
- OLFA Snap-off Utility Blade, 25mm W, PK20 (HB-20B)
- 3M Knives, Cutters & Snips