Shop All Hand Files and Rasps
3M
Hand File Board
Mfr # 5744
Zoro # G6892524
product price: $92.89
/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16 in
- Width 2 in
- Handle Color Yellow
- Density Rating Firm
- Attachment Type Hookit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5744
- Zoro # G6892524
- UPC # 51131057449
- Country of Origin United States
- Category Hand Files and Rasps
Dimensions
Length | 16 in |
Width | 2 in |
Details
Handle Color | Yellow |
Density Rating | Firm |
Attachment Type | Hookit |
Description
Hand File Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H4028KG)
- IRWIN Spade Bit, 3/8 In (88806)
- ZORO SELECT Carpet Edging Bar, Aluminum, Gold, 72 In L (1VZT8)
- WIHA 3/8 in Drive Insulated Socket 18 mm, Hex, Metric (31518)
- 3M Hand File, Flexible, 6210J/M20 (60980014397)
- ALC Coarse Bastard Cut Slapping File (77506)
- CRESCENT NICHOLSON Files and Rasps (38010)
- CRESCENT NICHOLSON 5/32" x 8" Round Knurl Cut Chainsaw File - 1 File per Card (T01891)
- CRESCENT NICHOLSON 6 in. L High Carbon Steel Bastard Cut File 1 pc (04795N)
- URREA Round bastard files 8" (UFRB8)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2602)
- 3M Cutting and Shaping Tools