Shop All Back Up Pads
3M
Half-Round Hand Pad, 5 Diax3/8 T, PK20
Mfr # 06624
Zoro # G6035337
product price: $162.99
/pk 20, $8.15/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Density Medium
- Attachment Type Adhesive/PSA
- Material Foam
- Thickness 3/8"
- Diameter 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 06624
- Zoro # G6035337
- UPC # 00051111564622
- Country of Origin United States
- Category Back Up Pads
Dimensions
Diameter | 5" |
Overall Width | 3/8 in |
Width x Length | 3/8 in x 5 in |
Overall Length | 5 in |
Details
Item | Half-Round Disc Hand Pad |
Density | Medium |
Attachment Type | Adhesive/PSA |
Material | Foam |
Thickness | 3/8" |
Compatible Abrasive Type | PSA Disc Rolls, PSA Discs |
Color | Black/Blue |
Abrasive Mounting Type | PSA |
brand-mfr model | 3M - 06624 |
Pad Shape | Circle |
Device Material | Foam |
Description
Half-Round Disc Hand Pad, Abrasive Mounting Type PSA, Device Material Foam, Overall Length 5 in, Overall Width 3/8 in, Color Black/Blue, Pad Shape Circle, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Mini-Dynorbital Disc Pad, 3/4" dia. (54089)
- DRILL AMERICA 3/8"x5/8" Cone Pointed End Carbide Burr 1/4" Shank (DULSM4)
- SAIT UNITED ABRASIVES INTERLEAF FW 3X2X1/4 VF. (77754)
- PFERD Coated Belt, Co-Cool, 1/4"x24", 60 Grit, Coated, 1/4" W, 24" L, 60 Grit, Ceramic Oxide (49506)
- 3M Disc Pad Face Plate, 4-1/2 in D, Hard (14270)
- 3M Disc Pad Ribbed Face Plate, 5 in D, PK10 (81734)
- 3M Hookit Disc Pad 6 in. (051131-05776)
- 3M Disc Pad, 4 in. (83980)
- 3M Polishing Pad, Waffle Face, 3-3/4 In, PK50 (51158)
- 3M Interface Pad, Soft, PK10 (60-4550-3778-2)
- DYNABRADE Disc Backup Pad, 5" Dia., Max. 13,000 RPM (56106)
- 3M Back Up Pads