Shop All Reusable Respirators
3M
Half Facepiece Reusable Respirator, 6000 Series, Thermoplastic Elastomer, Size Large
Mfr # 6300
Zoro # G0952831
Best Seller
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Bayonet
- Half Mask Suspension Type Drop Down
- Respirator Cartridge Included No
- Application Construction, Design and Construction, General Manufacturing, Heavy Infrastructure, Industrial Maintenance, Marine, Mining, Oil and Gas, Transportation
- Respirator Connection Type Bayonet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 6300
- Zoro # G0952831
- UPC # 890532439122
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | L |
Description
Half Mask Respirator, 6000 Series, L, Cartridges Included No, Facepiece Material Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Cartridges, Supplied Air System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG 99-1-6100B, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 50 PK, Orange (99-1-6100B-M)
- BRADY Label (B33-26-417)
- ZIPTAPE Laser Printer Label Sheet Sticker Paper - 2" W x 0.5" H , 240PK (ZT-LSL-84-602-10)
- MIDWEST CAN Metal Jerry Gas Can 5Gl (5810)
- 3M Half Facepiece Reusable Respirator, 6000 Series, Thermoplastic Elastomer, Size Medium (6200)
- 3M 3M™ 6000 Series Half Mask, S (6100)
- 3M 3M 6800 Full Facepiece Reusable Respirator 6800 - Medium (7000002030)
- 3M FF-402 Ultimate FX Full Facepiece Reusable Respirator with Cool Flow Valve - Medium (399FF402)
- 3M 3M Half Facepiece Reusable Respirators 7500 Series, Without Filters, Lg (50051131370833)
- 3M Hlf Msk Resp 6501, S, Chem Cart, OV, PK2 (29WT65-6AM37)
- MSA SAFETY MSA Comfo™ Classic Half Mask, M (808071)
- 3M Reusable Respirators