Shop All Reusable Respirators
3M
Half Mask Respirator, Silicone, Gray, Mask Size: S
Mfr # HF-801SD
Zoro # G5775297
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Half Mask Suspension Type Standard
- Respirator Cartridge Included N95
- Typical Application General Industry
- Series HF-800
- Cartridges Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # HF-801SD
- Zoro # G5775297
- UPC # 04054596595064
- Country of Origin Poland
- Category Reusable Respirators
Dimensions
Mask Size | S |
Details
Half Mask Suspension Type | Standard |
Respirator Cartridge Included | N95 |
Typical Application | General Industry |
Series | HF-800 |
Cartridges Included | No |
Color | Gray |
Respirator Connection Type | Secure Click(TM) |
Configured For | Cartridges, Filters |
Includes | None |
Head Harness Material | Nylon |
Item | Half Mask Respirator |
Disposable/ Reusable | Reusable |
Standards | NIOSH |
Facepiece Material | Silicone |
Number of Cartridges Included | 0 |
NIOSH Rating | Not Rated |
Mask Headstrap Type | Standard |
Face Seal Material | Silicone |
Description
Half Mask Respirator, HF-800 Series, S, Cartridges Included No, Facepiece Material Silicone, Respirator Connection Type Secure Click(TM), Configured For Cartridges, Filters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKPORT WORKS Safety Shoe, 9-1/2, W, Brown, Steel, PR (RK641)
- SHOWA 1005, Disposable Gloves, 5.00 mil Palm, Latex, Powdered, M, 100 PK, Green (1005M)
- DICKIES Short Sleeve Shirt, Black Smoke, L (05BKSM RG L)
- NMC Nfpa Label Number 6", Pk5, DCN63 (DCN63)
- 3M Half Mask Respirator, Silicone, Gray (HF-802SD)
- 3M Half Mask Respirator, Silicone, Gray, Mask Size: L (HF-803SD)
- 3M Half Mask Respirator, Size M (6502)
- 3M Respirator, Ultimate Reusable Half Face Pc Respirator 7501/37081(AAd), S (51131-37081)
- 3M Half Mask Respirator, Size M (6502QL)
- 3M 6000 Series Half-Mask Respirator Large (RSP300-L)
- SAFETY WORKS Toxic Dust Respirator (SWX00319)
- 3M Reusable Respirators