Shop All Reusable Respirators
3M
Half Mask Respirator Kit, S, Gray, Teal
Mfr # 29WT68-4JG10
Zoro # G8624181
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Configured For Cartridges, Filters
- Typical Application Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding
- Standards NIOSH, OSHA 29 CFR 1910.134
- Color Gray, Teal
- Series Rugged Comfort 6500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 29WT68-4JG10
- Zoro # G8624181
- UPC # 50051131494881
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | S |
Details
Configured For | Cartridges, Filters |
Typical Application | Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding |
Standards | NIOSH, OSHA 29 CFR 1910.134 |
Color | Gray, Teal |
Series | Rugged Comfort 6500 |
Cartridges Included | Yes |
Facepiece Material | Silicone |
Disposable/ Reusable | Reusable |
Respirator Connection Type | Bayonet |
Includes | (4) Organic Vapor (OV), P100 Combination Cartidge |
Head Harness Material | Polyester, Spandex |
Item | Half Mask Respirator Kit |
Mask Headstrap Type | Drop Down |
Number of Cartridges Included | 4 |
NIOSH Rating | Organic Vapor (OV), P100 |
Description
Half Mask Respirator Kit, Rugged Comfort 6500 Series, S, Includes (4) Organic Vapor (OV), P100 Combination Cartidge, Facepiece Material Silicone, Head Harness Material Polyester, Spandex, Respirator Connection Type Bayonet, Configured For Cartridges, Filters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, S (DBV-SINGLE-6-S)
- PROFLEX BY ERGODYNE Black Small Foam Kneeling Pad, 0.5" (376)
- ZORO SELECT Barricade, 2 Panel, 72 In Length, Yellow (3UTN8)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile/Polyurethane, 7, 1 PR (11-738)
- 3M Hlf Msk Resp 7503, L, Filter, P100, PK2 (3PB41-4JG27)
- 3M Half Facepiece Reusable Respirator 6300 (MMM7026)
- 3M Half Mask Respirator, Size L (6503)
- 3M Half Facepiece Respirator, 7503 (AAd), Ultimate Reusable, L (51131-37083)
- 3M Half Mask Respirator, Size S (6501QL)
- 3M Rugged Comfort Quick Latch 6500 Half Mask, Without Filters (50051131494904)
- 3M 3M Half Facepiece Reusable Respirators 7500 Series, Without Filters, Lg (50051131370833)
- 3M Reusable Respirators