Shop All Reusable Respirators
3M
Half Mask Respirator Kit, S, Gray, Teal
Mfr # 29WT65-4JG11
Zoro # G8624111
product price: $80.39
/ea
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Half Mask Suspension Type Drop Down
- Cartridges Included Yes
- Typical Application Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding
- Head Harness Material Polyester, Spandex
- Configured For Cartridges, Filters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 29WT65-4JG11
- Zoro # G8624111
- UPC # 50051131494874
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | S |
Details
Half Mask Suspension Type | Drop Down |
Cartridges Included | Yes |
Typical Application | Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding |
Head Harness Material | Polyester, Spandex |
Configured For | Cartridges, Filters |
Includes | (4) Acid Gas (AG), P100 Combination Cartridge |
Facepiece Material | Silicone |
Item | Half Mask Respirator Kit |
Standards | NIOSH, OSHA 29 CFR 1910.134 |
Color | Gray, Teal |
Respirator Connection Type | Bayonet |
Series | Rugged Comfort 6500 |
Disposable/ Reusable | Reusable |
Face Seal Material | Silicone |
NIOSH Rating | Acid Gas (AG), P100 |
Number of Cartridges Included | 4 |
Mask Headstrap Type | Drop Down |
Description
Half Mask Respirator Kit, Rugged Comfort 6500 Series, S, Includes (4) Acid Gas (AG), P100 Combination Cartridge, Facepiece Material Silicone, Head Harness Material Polyester, Spandex, Respirator Connection Type Bayonet, Configured For Cartridges, Filters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, XL, 1 PR (S-TEX581XL-09)
- SUNDSTROM SAFETY Head Harness, Single (R01-2001)
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (1947XLEGS)
- RED KAP Short Sleeve, Blu, 65 perPET/35 per Ctn, LT (SP24LB SSLL)
- 3M Half Facepiece Reusable Respirator 6300 (MMM7026)
- 3M Hlf Msk Resp 6200, M, Filter, P100, PK2 (6AD97-5WYZ4)
- 3M Hlf Msk Resp 7502, M, Cart, OV, P100, PK2 (3PB40-4JG10)
- 3M Full Facepiece Reusable Respirator, With Cool Flow Valve, 6000 Series, Size Small (6700)
- 3M Half Facepiece Paint Spray/Pesticide Respirator, Small (6111PA1-A)
- 3M Full Facepiece Reusable Respirators 6000 Series, Without Filters (50051138541465)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator, L (8003)
- 3M Masks & Respiratory Protection