Shop All Reusable Respirators
3M
Half Mask Respirator Kit, S, Gray, Teal
Mfr # 29WT65-4JG10
Zoro # G8624120
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Half Mask Suspension Type Drop Down
- Disposable/ Reusable Reusable
- Typical Application Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding
- Color Gray, Teal
- Includes (4) Organic Vapor (OV), P100 Combination Cartidge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 29WT65-4JG10
- Zoro # G8624120
- UPC # 50051131494874
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | S |
Details
Half Mask Suspension Type | Drop Down |
Disposable/ Reusable | Reusable |
Typical Application | Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Sanding, Welding |
Color | Gray, Teal |
Includes | (4) Organic Vapor (OV), P100 Combination Cartidge |
Head Harness Material | Polyester, Spandex |
Facepiece Material | Silicone |
Item | Half Mask Respirator Kit |
Configured For | Cartridges, Filters |
Respirator Connection Type | Bayonet |
Standards | NIOSH, OSHA 29 CFR 1910.134 |
Series | Rugged Comfort 6500 |
Cartridges Included | Yes |
Mask Headstrap Type | Drop Down |
Number of Cartridges Included | 4 |
Face Seal Material | Silicone |
NIOSH Rating | Organic Vapor (OV), P100 |
Description
Half Mask Respirator Kit, Rugged Comfort 6500 Series, S, Includes (4) Organic Vapor (OV), P100 Combination Cartidge, Facepiece Material Silicone, Head Harness Material Polyester, Spandex, Respirator Connection Type Bayonet, Configured For Cartridges, Filters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Value Smooth Nitrile Gloves, 13G Polyester, Size L, 12PK (GL614L)
- WELLS LAMONT Men's Indoor/Outdoor FX3 Work Gloves Black/Gray XL 3 pair, 3PK (7850XL)
- PIG PIG FlexBerm Spill Containment Pad 18.5' L x 10.5' W x 2" H (PAK128)
- LACROSSE Size 7 Men's Steel Rubber Boot, Black (24009043)
- 3M Hlf Msk Resp 7503, L, Filter, P100, PK2 (3PB41-4JG27)
- 3M Half Facepiece Respirator, 7502/37082(AAd), Ultimate Reusable, M (51131-37082)
- 3M Half Face Pc Respirator, 6200, M (51131-07025)
- 3M Hlf Msk Resp 7503, L, Cart, OV, P100, PK2 (3PB41-4JG10)
- 3M 3M™ 7800 Full Face Respirator, S (7800S-S)
- 3M Large Tekk Protection Paint Project Respirator (6311PA1-A)
- SUNDSTROM SAFETY Sundstrom™ SR 100 Half Mask Respirator Kit, S/M (Pro Pack S/M)
- 3M Reusable Respirators