Shop All Reusable Respirators
3M
Half Mask Respirator Kit, S, Blue, Gray
Mfr # 3PB39-4JG10
Zoro # G8624364
product price: $87.89
/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Half Mask Suspension Type Standard
- Typical Application Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding
- Head Harness Material Neoprene Elastic, Thermoplastic Elastomer
- Includes (4) Organic Vapor (OV), P100 Combination Cartidge, Resealable Storage Bag
- Color Blue, Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3PB39-4JG10
- Zoro # G8624364
- UPC # 50051131370819
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | S |
Details
Half Mask Suspension Type | Standard |
Typical Application | Assembly and Mechanical, Chemical Clean-up and Handling, Chipping, Chiseling, Cleaning, Furnace Operations, Grinding, Laboratories, Machining, Masonry, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Head Harness Material | Neoprene Elastic, Thermoplastic Elastomer |
Includes | (4) Organic Vapor (OV), P100 Combination Cartidge, Resealable Storage Bag |
Color | Blue, Gray |
Item | Half Mask Respirator Kit |
Respirator Connection Type | Bayonet |
Cartridges Included | Yes |
Series | 7500 |
Facepiece Material | Silicone |
Configured For | Cartridges, Supplied Air System |
Standards | NIOSH, OSHA 29 CFR 1910.134 |
Disposable/ Reusable | Reusable |
Mask Headstrap Type | Standard |
NIOSH Rating | Organic Vapor (OV), P100 |
Face Seal Material | Silicone |
Number of Cartridges Included | 4 |
Description
Half Mask Respirator Kit, 7500 Series, S, Includes (4) Organic Vapor (OV), P100 Combination Cartidge, Resealable Storage Bag, Facepiece Material Silicone, Head Harness Material Neoprene Elastic, Thermoplastic Elastomer, Respirator Connection Type Bayonet, Configured For Cartridges, Supplied Air System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI PRO ENTERPRISES AGRI-PRO Disposable Elastic-Top Walking Boot Covers (429503)
- MIH INTERNATIONAL M-Brace 16L Extra Ankle Lock Support Brace - Blue - Size Large (16L)
- WINTER WALKING Shoe Studs, Slip Resistant, Gray, M, PR (JD510-M)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 1 PR (11-531)
- 3M Hlf Msk Resp 7502, M, Cart, OV, P100, PK2 (3PB40-4JG10)
- 3M Hlf Msk Resp 7503, L, Cart, OV, P100, PK2 (3PB41-4JG10)
- 3M Hlf Msk Resp 6100, S, Cart, AG, OV, P100, PK2 (5AM53-4JG12)
- 3M Medium Tekk Protection Cool Flow Professional Paint Respirator (7512PA1-A)
- 3M Hlf Msk Resp 6503, L, Cart, OV, P100, PK2 (29WT67-4JG10)
- 3M 3M„¢ Half Facepiece Reusable Respirator 6100/07024(AAD), Small, 1 Each (7000001932)
- HONEYWELL NORTH North™ 5500 Series Half Mask Kit, S (5501N95S)
- 3M Masks & Respiratory Protection