Shop All Reusable Respirators
3M
Half Facepiece Respirator Assemblies 6000 Series, With Filters
Mfr # 50051131070023
Zoro # G707658525
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Thermoplastic Elastomer (TPE)
- Respirator Connection Type Bayonet
- Standards NIOSH Approved
- Special Features Compatible With Line Compressed Air System SA Series, 3M Supplied Air System and Welding Shield; Drop-down Feature; Half Facepiece Reusable; Dual Airline Supplied Air Compatible; Used with 6000
- Facepiece Material Thermoplastic Elastomer (TPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 50051131070023
- Zoro # G707658525
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | Medium |
Details
Material | Thermoplastic Elastomer (TPE) |
Respirator Connection Type | Bayonet |
Standards | NIOSH Approved |
Special Features | Compatible With Line Compressed Air System SA Series, 3M Supplied Air System and Welding Shield; Drop-down Feature; Half Facepiece Reusable; Dual Airline Supplied Air Compatible; Used with 6000 |
Item | Half Facepiece Respirator |
Facepiece Material | Thermoplastic Elastomer (TPE) |
Typical Application | Assembly and Mechanical, Cleaning, Drywall, Grinding, Mold Remediation, Painting, Sanding, Vacuuming, Welding; Construction, Design and Construction, General Manufacturing, Heavy Infrastructure, Industrial Maintenance, Marine, Mining, Oil and Gas, Transportation |
NIOSH Rating | P100 |
Mask Headstrap Type | 4 Point |
Number of Suspension Points | 4 point Half Facepiece |
Description
3M Half Facepiece Respirator Assemblies 6000 Series, with 3M Particulate Filters 3M2091 have a lightweight, wellbalanced design that contributes to greater worker comfort This respirator is NIOSH approved for environments containing certain oil and nonoil based particles For use in a variety of applications including welding, brazing, torch cutting, metal pouring, soldering, and exposure to lead, asbestos, cadmium, arsenic, and MDA for concentrations up to 10 times the Permissible Exposure Limit PEL x000D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/Gray, L, PR (FT300L)
- SCHNEIDER ELECTRIC Steady LED Lamp, Blue, 120VAC (DL1BDG6)
- BERNE Performance Short Sleeve Pocket Tee, 2XL (BSM38)
- MOON AMERICAN Fire Hose Female/Male Reducer Adapter - 2-1/2 In. NH Female X 1-1/2 In. NH Male - Brass (369-2521521)
- 3M 6000 Series Half Mask Reusable Respirators, Without Filters (50051131070269)
- 3M Half Face Pc Respirator, 6200, M (51131-07025)
- 3M 3M„¢ Half Facepiece Reusable Respirator 6300/07026(AAD), Large, 1 Each (7000001934)
- 3M Hlf Msk Resp 7502, M, Filter, P100, PK2 (3PB40-5WYZ4)
- 3M Half Mask Respirator, Size L (6503)
- 3M Disposable Half Mask Respirator size M (5203)
- HONEYWELL SAFETY PRODUCTS North Silicone Full Facepiece Respirator, Large (RU65001L)
- 3M Reusable Respirators