Shop All Reusable Respirators
3M
Half Facepiece Respirator 6000 Series, R
Mfr # 70070614436
Zoro # G9753486
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Medium
- Material Lightweight Thermoplastic Elastomer
- Standards NIOSH Approved
- For Use With 3M 2000 Series Filters; 3M 7093 P100 Filters; 3M 6000 Series Cartridges; 3M Dual Airline Systems.
- Weight 0.34 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 70070614436
- Zoro # G9753486
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Size | Medium |
Details
Item | Half Facepiece Respirator 6000 Series,R |
Material | Lightweight Thermoplastic Elastomer |
Standards | NIOSH Approved |
For Use With | 3M 2000 Series Filters; 3M 7093 P100 Filters; 3M 6000 Series Cartridges; 3M Dual Airline Systems. |
Weight | 0.34 lbs |
Features | 4-Point Harness |
Description
Half Facepiece Respirator 6000 Series,R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Arm Sock, 1440-12, PK12 (1440-12)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1579-RA_14X10 (U4-1579-RA_14X10)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL ( 11 ), High-Visibility Yellow (IEX-HZI5-06-XXL)
- PROPPER Tactical Polo, XL, Black (F53834C001XL)
- 3M Hlf Msk Resp 7501, S, Filter, P100, PK2 (3PB39-4JG29)
- 3M Full Facepiece Reusable Respirators 6000 Series, Without Filters (50051138541465)
- 3M Half Mask Respirator, Size L (6503QL)
- 3M Half Facepiece Reusable Respirator 6200 (MMM7025)
- 3M Half Facepiece Reusable Respirator 6100 (MMM7024)
- 3M 3M™ 7800 Full Face Respirator, M (7800S-M)
- HONEYWELL NORTH Low Maintenance Full Facepiece Respirator, Medium/Large (54001)
- 3M Reusable Respirators