Shop All Disposable Respirators & Dust Masks
3M
Half Facepiece 5000 Series Organic VaporP95 Disposable Respirator, With Filters
Mfr # 50051138660685
Zoro # G807658494
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Class OV/P95
- Face Seal Yes
- Mask Size Small
- Disposable/ Reusable Disposable
- Industry Type Construction, General Manufacturing, Transportation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 50051138660685
- Zoro # G807658494
- Country of Origin United States
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | Small |
Size | Small |
Details
Filter Class | OV/P95 |
Face Seal | Yes |
Disposable/ Reusable | Disposable |
Industry Type | Construction, General Manufacturing, Transportation |
Respirator Connection Type | Permanent |
Cartridges Included | Yes |
Material | Thermoplastic Elastomer (TPE) |
Item | Half Facepiece Respirator |
Latex Content | Latex-Free |
Headstrap Type | Adjustable Buckle Straps |
Exhalation Valve | No |
Facepiece Material | Thermoplastic Elastomer (TPE) |
Standards | NIOSH Approved |
Suspension | 4 point |
Application | Construction, General Manufacturing, Transportation |
Mask Headstrap Type | Adjustable Buckle Straps |
NIOSH Rating | OV/P95 |
Face Seal Type | Yes |
Description
3M Half Facepiece Disposable Respirators 5000 Series are preassembled, have no spare parts and require no maintenance Their lightweight, wellbalanced design contributes to greater worker comfort This respirator is NIOSH approved for certain organic vapors and particulates For use in a variety of applications including spray painting, pesticides, agriculture, construction and transportation Available in sizes small, medium and largeComes with one pair of Paint SprayPesticide Filter Cartridges
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R Push-Ins Disposable Uncorded Ear Plugs, Pod Shape, NRR 28 dB, Blue/Yellow, M, 100 Pairs (318-1000)
- SIGNMISSION OSHA Danger Sign, Non-Permit Confined Space, 7in X 5in Decal, 7" W, 5" H, Landscape (OS-DS-D-57-L-1498)
- CONDOR Antistatic Gloves, XL, Nylon/Carbon, PK12 (19L036)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 12PK (16-150/XXL)
- 3M Welding Respirator with Valve, White, PK80 (OCS8515)
- 3M Disposable Respirator, S, PK50 (1804S)
- 3M P95 Disposable White Particulate Respirator w/ Valve 10pk. (8271)
- 3M 3M Disposable Respirator Mask (3982)
- 3M Tekk Protection Sanding and Fiberglass Valved Respirator, PK 10 (8511HB1-C)
- 3M 3M Half Facepiece Disposable Respirators 5000 Series, With Filters, Med (50051138215731)
- KLEENGUARD Particulate Respirator, N95, White, PK20 (54625)
- 3M Masks & Respiratory Protection