3M

H7B PELTORA, OptimeA, 101 Black / Green Behind-the-Head Earmuffs


product price: $44.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand 3M
  • MFR # 399H7B
  • Zoro # G110795893
  • Country of Origin United States
  • Category Earmuffs

Description

With a noise reduction rating of 24 decibels protection up to 101 dBA and a CSA Class AL rating these earmuffs are perfect for use in agriculture food processing sanitation engineering inspection and construction where hearing protection is required. Hearing protection should be worn around loud machinery and equipment to help prevent hearing loss or damaged eardrums. Durable Stainless Steel Bands : The green color of these earmuffs allows for supervisors to quickly and easily conduct hearing protection compliance checks. These earmuffs are made with a durable stainless steel band construction that is built to resist bending and warping while evenly distributing weight for a low pressure fit. The capmount design allows for a hard hat to be attached sold separately providing comprehensive protection and the earcups are filled with liquid and foam for long lasting comfort. Adjustability for a Customized Fit : These earcups form a tight seal over the ears to effectively block harmful noise. The earcups are also able to rotate tilt and adjust from pivot points creating an ideal fit for each individual user. Prevent hearing damage in the workplace with these ergonomic earmuffs!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.