Shop All Earmuffs
3M
H6B/V PELTORA, OptimeA, 95 Black / Beige Behind-the-Head Earmuffs
Mfr # 399H6BV
Zoro # G410795883
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
With a noise reduction rating of 21 decibels protection up to 95 dBA and a CSA Class B rating these earmuffs are perfect for use in agriculture food processing sanitation engineering inspection and construction where hearing protection is required. Hearing protection should be worn around loud machinery and equipment to help prevent hearing loss or damaged eardrums. UltraLight Construction : The neutral beige color of these earmuffs makes them an unobtrusive part of any uniform. These overthehead earmuffs are made with an ultralight construction that makes them less noticeable to the wearer during use. The durable stainless steel headband is built to resist bending and warping while providing a low pressure fit and the earcups are filled with liquid and foam for long lasting comfort. Adjustability for a Customized Fit : These earcups form a tight seal over the ears to effectively block harmful noise. The earcups are also able to rotate tilt and adjust from pivot points creating an ideal fit for each individual user. Plus their folding design allows for simple compact storage. Prevent hearing damage in the workplace with these ergonomic earmuffs!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 Wildland Sasquatch Class 2 T-Shirt, Safety Orange, 4XL (730101XXXXL)
- BRADY Nbr Tag, 1-1/2 x 1-1/2 In, 001-025, PK25 (23200)
- 3M Combination Cartridge/Filter, Black, Magenta, 1 PR, NIOSH (D80921)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1806LH)
- 3M X4P3E PELTORA, X4 Black / Chartreuse Cap-Mount Earmuffs (399X4P3E)
- 3M Peltor Optime 105 Earmuffs (3M H10A)
- 3M 3M„¢ PELTOR Optime„¢ 105 Earmuffs H10P3E, Hard Hat Attached, NRR 18 dB (7000002327)
- 3M X5A PELTOR, X5 Black Over-the-Head Earmuffs (399X5A)
- 3M Cap Mounted Ear Muffs, 31, Peltor X6 (10093045937322)
- 3M Cap Mounted Ear Muffs, 24, Peltor Optime 101 (10093045080738)
- 3M PELTOR CH-3 Hearing Protector, Hard Hat Attached (HT52P3E-112)
- 3M Hearing Protection