3M

H10A PELTOR EARMUFF PAIR


product price: $47.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand 3M
  • MFR # 7000009665
  • Zoro # G112313354
  • Country of Origin United States
  • Category Earmuffs

Description

The 3M Peltor Optime 105 Over-the-Head Earmuff has been developed for effective hearing protection in the most demanding noise environments where noise exposures are expected to reach as high as 105 dBA. The Optime 105 over-the-head earmuff features added mass and volume, plus a unique double-shell earcup design two cups connected via foam inner layer to boost the noise reduction throughout the full range of low and high frequencies. The durable stainless steel headband resists bending and warping and distributes weight for a low-pressure fit. The lightweight headband works in conjunction with earcup pivot points that tilt to maximize wearer comfort. Soft, liquid &foam filled cushions help the earmuffs fit comfortably against the head to help provide an effective noise-blocking seal.*The Noise Reduction Rating NRR may overestimate the hearing protection provided during typical use. 3M recommends reducing the NRR by 50% for estimating the amount of noise reduction provided. The 3M Peltor Optime number 105 is a 3M guideline for the maximum time-weighted average A-weighted exposures in which the product, when properly worn and in good condition, can provide adequate protection to meet OSHA hearing conservation guidelines. However, the user must make sure that the specific earmuff and style selected provides appropriate protection. To be effective, the hearing protector should be used within a hearing conservation program that also includes noise level assessments by qualified personnel, training, audiometric testing and engineering controls. 3M Optime recommendations are based upon testing per Method B of the most recent ANSI standard, S12.6-1997 R2002. Method B provides data that approximate the upper limits to attenuation that can be expected for groups of occupational users. Properly trained and motivated individuals can potentially obtain greater protection. Effective hearing protection for noise exposures up to 105dBA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.