Shop All Hard Hats
3M
H-801V White 4-Point Ratchet Suspension Vented Full Brim Hard Hat
Mfr # 399H801V
Zoro # G610795935
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Color | White |
Description
Keep stainless steel chrome laminated plastics aluminum and a variety of other metal surfaces clean and polished to an attractive sheen for years to come with this 3M 14002 stainless steel / metal cleaner and polish! Sold in a 21 oz. aerosol container that efficiently cleans and polishes in a single step this formula cleans surfaces before leaving a light protective film that masks blemishes slows resoiling and resists fingerprints.Application of this convenient ready-to-use formula couldn't be any easier! Simply shake the can apply directly to the soiled surface or a clean dry cloth and then wipe until dry; no rinsing required!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Goatskin Driver Straight, 2XL, PK12 (3601XXL)
- 3M Battery Charger Cradle (TR-340)
- SIGNMISSION Visitor Parking Only All Others Will Be Towed Heavy-Gauge Alum. Sign, 12" x 18", A-1218-22730 (A-1218-22730)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104349)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point) (04-0023-02)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class C, Ratchet (4-Point) (H-704SFV-UV)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) (H-702SFR-UV)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) (H-708SFR-UV)
- 3M SecureFit Safety Helmet, Front Brim, Type 1, Class C, Vented, Ractchet (6-point), White (X5001V-ANSI)
- 3M SecureFit Safety Helmet, Front Brim, Type 1, Class C, Reflective, Vented, Ractchet (6-point), White (X5001VX-ANSI)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Red (19914)
- 3M Head Protection