Shop All Hard Hats
3M
H-701V White 4-Point Ratchet Suspension Vented Hard Hat
Mfr # 399H701V
Zoro # G510795851
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | White |
Description
Made of durable high density polyethylene this hard hat is made for use in a busy industrial setting. It meets ANSI ANSI/ISEA Z89.12014 Type I Class G and E standards and is a necessity in any dangerous environment where falling debris or sudden impact is inevitable. : While Supplies Last! 4Point Ratchet Suspension : Inside the hard shell of the hard hat is an attached 4point ratchet suspension to fit onto a worker's head. The ratchet system allows workers to easily and instantly change the tightness of the suspension by turning a knob in the back. The simple yet effective design will keep the hard hat secure during any task so your employees will always remain safe. Full Brim : The full brim of this hat offers added protection from the sun rain snow and other elements making it ideal for outdoor work. Its slots allow for safety accessories such as faceshields sold separately to be easily attached. Comfortable Design : Designed with comfort in mind the replaceable brow pad provides ventilation for a longer product life and the suspension sits low to reduce pressure on the wearer and create a secure fit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Gloves, 4 mil Palm, Natural Rubber Latex, Powdered, M, 100 PK, Natural (48UM25)
- GLOBAL INDUSTRIAL Replacement ABS Plastic Shower Head For Emergency Shower (708RP539)
- ERGODYNE White Class E Hard Hat Cap Style w/ Ratc (8970)
- DAX HARD HATS Hard Hat Carbon Fiber Full Brim 50-50 (Yellow/Black) (HDF50C-19HC)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class C, Ratchet (4-Point) (H-702SFV-UV)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Yellow (X5002X-ANSI)
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Blue (H-803SFR-UV)
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Green (H-804SFR-UV)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) (H-709SFR-UV)
- 3M Front Brim Hard Hat, Type 1, Class C, Type 1, Class E, Type 1, Class G (76450-NUV-H707VL)
- MILWAUKEE TOOL Safety Helmet (48-73-1354)
- 3M Hard Hats