Shop All Hard Hats
3M
H-701RUV White 4-Point Ratchet Suspension Hard Hat with UVicator
Mfr # 399H701RUV
Zoro # G110792229
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | White |
Description
Made of durable high density polyethylene this hard hat is made for use in a busy industrial setting. This hard hat can be worn forward or backwards and meets ANSI ANSI/ISEA Z89.12014 Type I Class G and E standards. It is a necessity in any dangerous environment where falling debris or sudden impact is inevitable. 4Point Ratchet Suspension : Inside the hard shell of the hard hat is an attached 4point ratchet suspension to fit onto a worker's head. The ratchet system allows workers to easily and instantly change the tightness of the suspension by turning a knob in the back. The simple yet effective design will keep the hard hat secure during any task so your employees will always remain safe. Vented for Airflow : This product's vented design allows for airflow to reduce heat buildup under the shell helping to keep workers cool while on the job. Short Brim : The short brim of this hard hat provides enhanced upward visibility while the slots allow for safety accessories such as faceshields sold separately to be easily attached. Comfortable Design : Designed with comfort in mind the replaceable brow pad provides ventilation for a longer product life and the suspension sits low to reduce pressure on the wearer and create a secure fit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Polyurethane Dipped Glove, 13ga Nylon, A1 Cut, Gray, Size M (GL401M)
- MAXIFLEX Endurance Seamless Knit Nylon Gloves, X-Large, Gray/Black, Pair, 12PK (34-844/XL)
- MCR SAFETY Nitrile Coated Gloves, Full Coverage, Blue/White, XL, 12PK (97981XL)
- PANDUIT Thermal Transfer Label, 1x0.75, PK5000 (S100X075VATY)
- 3M HARD HAT PINLOCK WHITE (CHHWH1-V-12-DC)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class C, Ratchet (4-Point) (H-701SFV-UV)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue (X5003X-ANSI)
- 3M SecureFit Safety Helmet, Front Brim, Type 1, Class C, Vented, Ractchet (6-point), Yellow (X5002V-ANSI)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Orange (X5007X-ANSI)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Green (X5004-ANSI)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue (19916)
- 3M Head Protection