Shop All PAPR Accessories
This Product is Discontinued
3M
GVP Power Cord, For GVP Series PAPR, PVC (Discontinued)
Mfr # GVP-610
Zoro # G0749642
This Product is Discontinued
Key Features
- Material PVC
- Standards NIOSH Approved
- For Use With GVP PAPRs
- Size 22 in
- Series GVP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # GVP-610
- Zoro # G0749642
- UPC # 00051131275379
- Country of Origin United States
- Category PAPR Accessories
Dimensions
Size | 22 in |
Width | 22 in |
Details
Material | PVC |
Standards | NIOSH Approved |
For Use With | GVP PAPRs |
Item | GVP Power Cord |
Series | GVP |
Brand and Series | 3M GVP |
System Type | PAPR System |
Description
GVP Power Cord, GVP, For Use With GVP PAPRs, 22 in Width, PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.