Shop All Specialty Cleaners
3M
Gum Remover, No Color
Mfr # MMM34854
Zoro # G007479875
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8 fl oz (0.3 quart)
- Features Residue-free
- Cleaner Form Liquid
- Color Clear
- Application Carpet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MMM34854
- Zoro # G007479875
- UPC # 48011348544
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 8 fl oz (0.3 quart) |
Details
Item | Gum Remover |
Features | Residue-free |
Cleaner Form | Liquid |
Color | Clear |
Application | Carpet |
Description
Readytouse gum remover removes gum, adhesive and candle wax from carpet, walkoff mats, fabric and other surfaces Gum remover leaves no sticky residue and minimizes resoiling
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Trash Bags, Black, 100 PK (261769)
- HERITAGE BAG Heritage Bag HERZ4022RNR01 Heavy-Guage 0.6 mil Can Liners; 2000 Per Carton - 7 gal (HERZ4022RNR01)
- KRAFT TOOL KRAFT TOOL Black 48" Squeegee Blade (GG846-01)
- NOBLES/TENNANT FILTER - MESH SOLUTION STRAINER, FITS T7/SSR/T7AMR (398770)
- 3M 700CC Scotch-Brite, 3.2 oz. Liquid Griddle Quick Clean Packet, 40PK (399700CC)
- 3M Desk and Office Spray Cleaner, 15 oz Aerosol Spray, PK12, 12PK (573)
- 3M Gum Remover, 8 oz., PK6 (34854)
- 3M TroubleShooter Baseboard Stripper, 21 oz Aerosol Spray, PK12 (14001)
- 3M Mark Remover, 1 qt. Bottle, Unscented (7010384720)
- 3M Tape/Residue Remover, 1 pt, 16 oz/473 mL (35975)
- BEHRENS Galv Washboard Large (BWBG12)
- 3M Specialty Cleaners