Shop All Specialty Cleaners
3M
Gum Remover, 8 oz., PK6
Mfr # 34854
Zoro # G4330444
product price: $89.29
/pk 6, $14.88/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gum and Wax Removers
- Size 8 oz
- Container Type Bottle
- Fragrance Orange
- RTU Yield per Container 0.4 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 34854
- Zoro # G4330444
- UPC # 50048011348549
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 8 oz |
Container Size | 8 oz |
Details
Sub-Category | Gum and Wax Removers |
Item | Carpet and Upholstery Cleaner |
Container Type | Bottle |
Fragrance | Orange |
RTU Yield per Container | 0.4 gal |
Removes | Adhesive, Gum |
pH | 5.4 |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Flash Point | 136 Degrees F |
VOC Content | 100% |
Nonflammable | No |
pH Level | 7 |
Base Formula | Chemical Based Solvent |
Biodegradable | No |
Surfaces for Use On | Carpet |
pH Value | Neutral |
Description
Carpet and Upholstery Cleaner, Container Size 8 oz, Container Type Bottle, Surfaces for Use On Carpet, Removes Adhesive, Gum, VOC Content 100 Percent, Ready to Use, Recommended Dilution Ready to Use, Base Formula Chemical Based Solvent, Flash Point 136 Degrees F, pH Level 7, pH Value Neutral, Fragrance Orange, Cleaner Form Liquid, Package Quantity 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCURY FLOOR MACHINES PRO-12 12-Gallon Carpet Extractor w/ Dual Vacuum Motors, 12gal Tank (PRO-12-100-2)
- CARPET FRESH Carpet Fresh Gardni 14Oz (274142)
- QUICKIE 24 in Sweep Face Push Broom, Stiff, Synthetic, Green, 60 in L Handle (868SU)
- KRAFT TOOL Sealcoat Brush Refill, 24 (GG847-01)
- 3M Tape/Residue Remover, 1 pt, 16 oz/473 mL (35975)
- 3M TroubleShooter Baseboard Stripper, 21 oz Aerosol Spray, PK12 (14001)
- 3M Mark Remover, 1 qt. Bottle, Unscented (7010384720)
- 3M 700CC Scotch-Brite, 3.2 oz. Liquid Griddle Quick Clean Packet, 40PK (399700CC)
- 3M Desk and Office Spray Cleaner, 15 oz Aerosol Spray, PK12, 12PK (573)
- WARSAW CHEMICAL Color Changing Acid Neutralizer, Orange Scent, 1-Quart, 12PK (55148-0000012)
- DIVERSEY Furniture Polish, 10.3 oz., Lemon, PK12 (95765571)
- 3M Specialty Cleaners