Shop All Pneumatic Parts
3M
Guard Assembly, Cut Off Wheel 5 in 54067, 1/pk
Mfr # 54067
Zoro # G5140998
Free Shipping & Returns
$160.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 54067
- Zoro # G5140998
- UPC # 00051141540672
- Country of Origin United Kingdom
- Category Pneumatic Parts
Details
Item | Guard Assembly,Cut Off Wheel 5 in 54067 |
Description
Guard Assembly,Cut Off Wheel 5 in 54067
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Spacer Ring, 29339 (T-400-112)
- CRC Super Penetrant, 11.5 Wt Oz (5002)
- FESTO Multi-Plug KSV6-7 (KSV6-7)
- DYNAQUIP CONTROLS 1" FNPT Brass Pneumatic Ball Valve Inline (PHH25ATDA052A)
- 3M Ball Bearing - 2 Shields 30636, 6x19x6, 1 Per Poly Bag 1/pk (30636)
- 3M Front End Plate B0016, 1/pk (28172)
- 3M Snap-On Vacuum Cover Plate A1349, 1/pk (A1349)
- 3M Valve Spring A0014, 1/pk (28101)
- 3M Random Orbital Sander Muffler Kit 28394, 1/pk (28394)
- 3M Polisher inEin Ring 30938, 1 per b (30938)
- NORGREN Micro-Fog Lubricator (L17-800-MPDA)
- 3M Pneumatic Parts