Shop All Pneumatic Parts
3M
Grip - Elite 2 3/4 in (69 mm) 55205, 1/pk
Mfr # 55205
Zoro # G5140639
original price:
$19.14
15% off
new price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 55205
- Zoro # G5140639
- UPC # 00051141552057
- Country of Origin Taiwan, Province of China
- Category Pneumatic Parts
Details
Item | Grip - Elite 2 3/4 in (69 mm) 55205,1/p |
Description
Grip - Elite 2 3/4 in (69 mm) 55205,1/p, Series Not Applicable, Compatible with Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Tapered Roller Bearing <4 OD, TRB Single Cone <4 OD (385A)
- DIXON Brass Ferrules for Air/Fluid, ID 0.528" (BFM525)
- TRITAN Insert Ball Brng, UC, 63/64 dia, 3147.33 lb (UC205-25MM)
- MILTON 1/2" ID x 50 ft. EPDM Rubber Air Hose (1636-1)
- 3M Snap-On Vacuum Cover Plate A1349, 1/pk (A1349)
- 3M Speed Control - Elite 55172, 1/pk (55172)
- 3M Shim 30628, 25.4 mm OD x 19 mm OD x 0.02 mm Thick, 1 bag/pk (30628)
- 3M Hose Seal A0778, 1 in/28 mm, 1/pk (28146)
- 3M Spiral Bevel Gear Set 06646, 1/pk (06646)
- 3M Random Orbital Sander Lever A1447, 1/pk (28169)
- REELCRAFT Motor, Drive (S260583)
- 3M Pneumatic Parts