Shop All Abrasive Rolls
3M
Green Corps Hookit DiscDF, 00615, 6", PK125
Mfr # 00615
Zoro # G0382765
product price: $77.69
/pk 25, $3.11/ea
Sold in multiples of 5 for $388.45
Free Shipping & Returns
$388.45
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 6"
- Vacuum Hole Design 7 or 8 Hole
- Abrasive Material Ceramic Aluminum Oxide
- Grit 40
- Abrasive Type Open Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 00615
- Zoro # G0382765
- UPC # 00051131006157
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Disc Diameter | 6" |
Details
Vacuum Hole Design | 7 or 8 Hole |
Abrasive Material | Ceramic Aluminum Oxide |
Grit | 40 |
Abrasive Type | Open Coat |
Item | Discs |
Description
Discs, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 6 In x 80 Grit, 5/8-11 (66623399221)
- WIDIA Carbide Bur, Cylindrical End Cut Shape (M41263)
- PFERD Coated Belt, Co-Cool, 2-1/2"x60", 60 Grit, Coated, 2-1/2" W, 60" L, 60 Grit, Ceramic Oxide (49618)
- SCOTCH-BRITE Quick Change Disc, 2in, Coarse (61500313400)
- 3M Finesse-it, Film Disc Roll, 3", A7, PK4 (7100057075)
- 3M Full Tapered Cartridge Roll, 60 Grit (7100086094)
- 3M Cartridge Roll 341D, 1inx2inx3/16 in 60 X-weight, 100/pk (7010363836)
- 3M Stikit Blue Disc Roll, 36206, 6", 180 (36206)
- 3M Cartridge Roll (7100080027)
- 3M Stikit Blue Disc Roll, 36202, 6", 80 g, PK5 (36202)
- PFERD 3/8" x 1" Cartridge Roll, 1/8" AH - Untapered Type, Aluminum Oxide 80 Grit (41524)
- 3M Abrasive Rolls