Shop All Epoxy & Structural Adhesives
This Product is Discontinued
3M
Gray Scotch-Weld Epoxy Adhesive, 2 oz. Kit, PK6 (Discontinued)
Mfr # 3501
Zoro # G7576371
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Kit
- Application Masonry Bonding, Metal To Metal Bonding
- Color Gray
- For Use On Metal, Wood, Most Plastics, Masonry Products
- Container Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3501
- Zoro # G7576371
- UPC # 00021200208423
- Country of Origin United States
- Category Epoxy & Structural Adhesives
Dimensions
Size | 2.0 oz |
Description
Epoxy Adhesive, Compatible Applicator 3M EPX, Container Type Tube, Coverage 320 sq ft/gal, Cure Method Ambient, Cured Color Gray, Features Controlled Flow, Fast-Curing, Environmental Resistant, High Shear Strength, Thixotropic, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Concrete, Masonry, Metal, Plastic, Wood, VOC Content Weight 8.8 g/L, VOC Content Weight Percentage Less Than 1 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.